Striping & Marking Paints & Chalks

  • Mfr # 212
  • Zoro # G723354401
product price: 
$
7.15
/ea

Key Features

Standards
APWA, OSHA
Compatible with Manufacturer Part Number
244, 245
Formulation
Alkyd
Product Type
Survey Marking Paint
Surface Material
Pavement, Gravel, Soil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
212
Zoro #
G723354401
UPC #
088193002124
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Details

Standards
APWA, OSHA
Compatible with Manufacturer Part Number
244, 245
Formulation
Alkyd
Product Type
Survey Marking Paint
Surface Material
Pavement, Gravel, Soil
Permanence
Semi-Permanent
Compatible Equipment
Aervoe Applicators
Resin Material
Alkyd
Resistance Properties
Moisture Resistant, Water Resistant
Dry Time
30 min
Container Type
Aerosol
Paint Base Type
Solvent
Paint Dispensing Style
Inverted
Features
Non-Freezing
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Use Location
Exterior, Interior
Duration
6 mo
Maximum Application Temperature
90 Degrees F
VOC Compliant
Yes
Item
Striping & Marking Paints & Chalks
Minimum Application Temperature
50 Degrees F
Application Method
Sprayer
Color
Purple
Coverage Area
740 Linear ft/can
Wire Color
Purple

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Purple, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews