Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Plate, 24 imm W

  • Mfr # 11010702

  • Zoro # G016016986


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Number of Mounting Screws Included
4
Number of Mount Holes
4
Overall Height
32 mm
Mount Hole Size
M4, M5
Mount Hole Center-to-Center Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11010702
Zoro #
G016016986
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
32 mm
Mount Hole Size
M4, M5
Mount Hole Center-to-Center Width
22 mm
Mount Hole Center-to-Center Length
20 mm
Center Bushing Sizes
Ø9x4
Mounting Screw Thread Sizes
M4 x 8, M5 x 16
Overall Width
24 mm

Details

Item
Angle Plate
Number of Mounting Screws Included
4
Number of Mount Holes
4
Number of Center Bushings Included
2
Mounting Type
Plate
Product Type
Angle Plate
Weight
0.038 kg

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.