Zoro Homepage

Connection Plate, 12 mm H

  • Mfr # 50077113

  • Zoro # G316017201


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 mm
Number of Mount Holes
4
Mount Hole Size
M4, M6
Overall Height
12 mm
Center Bushing Sizes
Ø7x3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50077113
Zoro #
G316017201
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
60 mm
Mount Hole Size
M4, M6
Overall Height
12 mm
Center Bushing Sizes
Ø7x3
Mounting Screw Thread Sizes
M4 x 16, M6 x 16
Overall Width
21 mm
Mount Hole Center-to-Center Length
48 mm

Details

Item
Connection Plate
Number of Mount Holes
4
Product Type
Connection Plate
Number of Center Bushings Included
2
Weight
0.035 kg
Mounting Type
Plate
Number of Mounting Screws Included
4

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.