Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Product

  • Mfr # 50425971

  • Zoro # G016017587


product price: $4,996.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
50 Degrees C
Moving Weight
1.1 kg
Maximum Stroke
200 mm
Attachment Grid Size
30 mm x 30 mm
Voltage
72V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50425971
Zoro #
G016017587
UPC #
-
Country of Origin
Switzerland

Dimensions

Attachment Grid Size
30 mm x 30 mm
Attachment Thread Size
M3, M4

Details

Item
Linear Module
Maximum Operating Temperature
50 Degrees C
Moving Weight
1.1 kg
Maximum Stroke
200 mm
Voltage
72V DC
System of Measurement
Metric
Repeatability
+/-0.05 mm
Minimum Operating Temperature
0 Degrees C
Peak Force
137 N

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.