Zoro Homepage

Grainger Product

  • Mfr # 50433804

  • Zoro # G516017575


product price: $1,868.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
10 Degrees C
System of Measurement
Metric
Moving Weight
0.199 kg
Voltage
Less Than75V DC
Maximum Stroke
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50433804
Zoro #
G516017575
UPC #
-
Country of Origin
Switzerland

Dimensions

Attachment Grid Size
30 mm x 30 mm
Attachment Thread Size
M3, M4

Details

Item
Linear Module
Minimum Operating Temperature
10 Degrees C
System of Measurement
Metric
Moving Weight
0.199 kg
Voltage
Less Than75V DC
Maximum Stroke
100 mm
Maximum Operating Temperature
40 Degrees C
Repeatability
+/-0.02 mm
Peak Force
10.7 N

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.