Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, 59 mm L, 4 bar

  • Mfr # 50030771

  • Zoro # G116277690


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 14644-1, ISO 7
Overall Width
30 mm
Maximum Actuation Time
0.2 sec
Repeatability
+/-0.02 mm
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50030771
Zoro #
G116277690
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
30 mm
Bore Diameter
25 mm
Inlet Size
M5
Overall Height
49 mm
Stroke Length
6 mm
Overall Length
59 mm
Open Width
12 mm

Details

Standards
ISO 14644-1, ISO 7
Maximum Actuation Time
0.2 sec
Repeatability
+/-0.02 mm
Maximum Operating Temperature
122 Degrees F
Item
Gripper
Includes
(2) M4 x 35 Mounting Screw, (2) Ø7 x 3 Centering Bushing, (4) M4 x 55 Mounting Screw
System of Measurement
Metric
Minimum Operating Pressure
4 bar
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
8 bar
Weight
0.38 kg
Series
UG

Description

Gripper, Series UG, Open Width 12 mm, Stroke Length 6 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Overall Length 59 mm, Overall Width 30 mm, Overall Height 49 mm, Inlet Size M5, Includes (2) M4 x 35 Mounting Screw, (2) �7 x 3 Centering Bushing, (4) M4 x 55 Mounting Screw, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Standards ISO 14644-1, ISO 7, Weight 0.38 kg, System of Measurement Metric, Repeatability +/-0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.