Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, 59 mm L, 4 bar

  • Mfr # 50032664

  • Zoro # G516017773


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Open Width
8 mm
System of Measurement
Metric
Overall Height
49 mm
Weight
0.17 kg
Maximum Actuation Time
0.2 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50032664
Zoro #
G516017773
UPC #
-
Country of Origin
Italy

Dimensions

Open Width
8 mm
Overall Height
49 mm
Overall Width
30 mm
Inlet Size
M5
Overall Length
59 mm
Bore Diameter
20 mm
Stroke Length
4 mm

Details

Item
Gripper
System of Measurement
Metric
Weight
0.17 kg
Maximum Actuation Time
0.2 sec
Standards
ISO 14644-1, ISO 7
Series
UG
Maximum Operating Pressure
8 bar
Includes
(2) M3 x 30 Mounting Screw, (2) Ø5 x 2.5 Centering Bushing, (4) M3 x 50 Mounting Screw
Maximum Operating Temperature
122 Degrees F
Repeatability
+/-0.02 mm
Minimum Operating Pressure
4 bar
Minimum Operating Temperature
32 Degrees F

Description

Gripper, Series UG, Open Width 8 mm, Stroke Length 4 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Overall Length 59 mm, Overall Width 30 mm, Overall Height 49 mm, Inlet Size M5, Includes (2) M3 x 30 Mounting Screw, (2) �5 x 2.5 Centering Bushing, (4) M3 x 50 Mounting Screw, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Standards ISO 14644-1, ISO 7, Weight 0.17 kg, System of Measurement Metric, Repeatability +/-0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.