Zoro Homepage

Magnetic Springs, For Electro Slide

  • Mfr # 50427568

  • Zoro # G916017014


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
100 mm
Compatible Product Type
Electro Slide
Thrust Force at Maximum Pressure
17 N
Compatible Slide Series
ES20
Position Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50427568
Zoro #
G916017014
UPC #
-
Country of Origin
Switzerland

Dimensions

Stroke Length
100 mm

Details

Item
Magnetic Springs
Compatible Product Type
Electro Slide
Thrust Force at Maximum Pressure
17 N
Compatible Slide Series
ES20
Position Location
Front

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.