Zoro Homepage

Rotary Module, 4 bar

  • Mfr # 50254300

  • Zoro # G516017667


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) M10 x 70 Mounting Screws, (2) Ø19 x 5.8 Centering Bushings, (2) SD M20 x 1.5-1 Shock Absorbers
Angle of Rotation
180 Degrees
Minimum Operating Temperature
32 Degrees F
Maximum Torque
6.2 N-m
Primary Attachment Grid Size
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50254300
Zoro #
G516017667
UPC #
-
Country of Origin
Switzerland

Dimensions

Primary Attachment Grid Size
96 mm
Secondary Attachment Thread Size
M8
Secondary Attachment Grid Size
60 mm
Primary Attachment Thread Size
M10 pass - M12 from below

Details

Item
Rotary Module
Includes
(2) M10 x 70 Mounting Screws, (2) Ø19 x 5.8 Centering Bushings, (2) SD M20 x 1.5-1 Shock Absorbers
Angle of Rotation
180 Degrees
Minimum Operating Temperature
32 Degrees F
Maximum Torque
6.2 N-m
Number of Positions
2
Minimum Operating Pressure
4 bar
Maximum Operating Temperature
50 Degrees C
Accuracy
+/- 0.05 Degrees
Maximum Pressure
8 bar

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.