Zoro Homepage

Servo Controller, 206 mm H, 26.6 mm W

  • Mfr # 50419403

  • Zoro # G716017092


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26.6 mm
IP Rating
IP20
Overall Depth
106 mm
Overall Height
206 mm
Communication Interface
EtherCAT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50419403
Zoro #
G716017092
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
26.6 mm
Overall Depth
106 mm
Overall Height
206 mm

Details

Item
Servo Controller
IP Rating
IP20
Communication Interface
EtherCAT
Operating Voltage
24 to 72V DC
Current Rating
25 A

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.