Zoro Homepage

Flexible MC Aluminum, Green

  • Mfr # 895755

  • Zoro # G104015006


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895755
Zoro #
G104015006
UPC #
-
Country of Origin
United States

Details

Item
Flexible MC
Material
Aluminum
Color
Green

Description

Features
  • 12 gauge, 2 conductor aluminum metal clad flexible conduit with dedicated green ground, coil.
  • Size - 250 ft.
  • Dimension - 13 x 13 x 5.5 in.
  • Item weight - 24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.