Shop AFTERMARKET
See all product information
10248M25 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1024-8M-25-DD
Zoro # G608220494
product price:Â $44.19
/eaKey Features
Tooth Location
One Side
Top Width
25 mm
Belt Coating
Nylon
Pitch Length
1024 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1024-8M-25-DD
Zoro #
G608220494
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
25 mm
Pitch Length
1024 mm
Belt Trade Size
8M
Details
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
128
Industry Number
1024-8M-25
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Pitch
8 mm
Description
One New Aftermarket Manufacturer Part 10248M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 1024mm, No Of Teeth 128, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.