Shop AFTERMARKET

1248MXL025 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 124.8MXL025-DD

  • Zoro # G408226931


product price:  $10.69
/ea

Key Features

Pitch Length
12.48 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
124.8MXL025
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124.8MXL025-DD
Zoro #
G408226931
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
12.48 in
Belt Trade Size
MXL
Top Width
1/4 in

Details

Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
124.8MXL025
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
156
Pitch
0.08 in
Tooth Location
One Side
Belt Series
Dura-Premium Torque

Description

One New Aftermarket Manufacturer Part 1248MXL025PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0250 Inch, Length 1248 Inch, No Of Teeth 156, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.