Shop AFTERMARKET

1335H300 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 1335H300-DD

  • Zoro # G608222764


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch Length
133-1/2 in
Industry Number
1335H300
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1335H300-DD
Zoro #
G608222764
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
133-1/2 in
Belt Trade Size
H
Top Width
3 in

Details

Tooth Shape
Trapezoidal
Belt Material
Neoprene
Item
Timing Belt
Industry Number
1335H300
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
267

Description

One New Aftermarket Manufacturer Part 1335H300PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 3000 Inch, Length 1335 Inch, No Of Teeth 267, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.