Shop AFTERMARKET

150S5M385 DAndD Powerdrive S5M Single STS Replacement Timing Belt

  • Mfr # 150-S5M-385-DD

  • Zoro # G908228572


product price:  $17.19
/ea

Key Features

Belt Material
Neoprene
Number of Teeth
77
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150-S5M-385-DD
Zoro #
G908228572
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
385 mm
Top Width
15 mm
Belt Trade Size
S5M

Details

Belt Material
Neoprene
Number of Teeth
77
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque
Industry Number
150-S5M-385
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Pitch
5 mm
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 150S5M385PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 385mm, No Of Teeth 77, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.