Shop AFTERMARKET

1510H100 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 1510H100-DD

  • Zoro # G108222967


product price:  $70.69
/ea

Key Features

Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Pitch Length
151 in
Tooth Location
One Side
Industry Number
1510H100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1510H100-DD
Zoro #
G108222967
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
151 in
Belt Trade Size
H
Top Width
1 in

Details

Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
1510H100
Pitch
1/2 in
Number of Teeth
302
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 1510H100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 151 Inch, No Of Teeth 302, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.