Shop AFTERMARKET
See all product information
15528M120 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1552-8M-120-DD
Zoro # G708223746
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Belt Material
Neoprene
Pitch
8 mm
Number of Teeth
194
Top Width
120 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1552-8M-120-DD
Zoro #
G708223746
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
8M
Top Width
120 mm
Pitch Length
1552 mm
Details
Belt Material
Neoprene
Pitch
8 mm
Number of Teeth
194
Belt Series
Dura-Sync Torque
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
1552-8M-120
Tooth Shape
Curvilinear
Description
One New Aftermarket Manufacturer Part 15528M120PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 120mm, Length 1552mm, No Of Teeth 194, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.