Shop AFTERMARKET

2208-8M-85 DAndD Powerdrive Timing Belt

  • Mfr # 2208-8M-85-DD

  • Zoro # G208360125


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2208 mm
Pitch
8 mm
Industry Number
2208-8M-85
Number of Teeth
276
Tooth Shape
Curvilinear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2208-8M-85-DD
Zoro #
G208360125
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
2208 mm
Belt Trade Size
8M
Top Width
85 mm

Details

Pitch
8 mm
Industry Number
2208-8M-85
Number of Teeth
276
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene
Belt Series
Dura-Sync Torque

Description

One New Aftermarket Manufacturer Part#: 2208-8M-85PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 276, Widths: 85 mm, Outside Length: 2208 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.