Shop AFTERMARKET

251L050 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 251L050-DD

  • Zoro # G308228967


product price:  $13.99
/ea

Key Features

Industry Number
251L050
Tooth Location
One Side
Pitch
3/8 in
Pitch Length
25.1 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251L050-DD
Zoro #
G308228967
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
25.1 in
Top Width
1/2 in
Belt Trade Size
L

Details

Industry Number
251L050
Tooth Location
One Side
Pitch
3/8 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
67
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 251L050PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0500 Inch, Length 251 Inch, No Of Teeth 67, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.