Shop AFTERMARKET
See all product information
297-3M-09 DAndD Powerdrive 3M Single Replacement Timing Belt
Mfr # 297-3M-09-DD
Zoro # G508360795
product price:Â $10.65
/eaKey Features
Belt Trade Size
3M
Pitch
3 mm
Top Width
9 mm
Number of Teeth
99
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
297-3M-09-DD
Zoro #
G508360795
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
3M
Top Width
9 mm
Pitch Length
297 mm
Details
Pitch
3 mm
Number of Teeth
99
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
297-3M-09
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Tooth Shape
Curvilinear
Belt Coating
Nylon
Description
One New Aftermarket Manufacturer Part#: 297-3M-09PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 9mm, Length: 297mm, No. Of Teeth: 99, Material: Neoprene, Series: 3M, Pitch: 3mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.Meets all RMA standards for oil resistance, heat resistance and static conductivity. HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money. HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts. HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.