Shop AFTERMARKET

3363M06 DAndD Powerdrive 3M Single Replacement Timing Belt

  • Mfr # 336-3M-06-DD

  • Zoro # G308226406


product price:  $10.69
/ea

Key Features

Top Width
6 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
112
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
336-3M-06-DD
Zoro #
G308226406
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
6 mm
Belt Trade Size
3M
Pitch Length
336 mm

Details

Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
112
Tooth Location
One Side
Belt Coating
Nylon
Pitch
3 mm
Industry Number
336-3M-06
Belt Material
Neoprene
Item
Timing Belt
Belt Series
Dura-Sync Torque

Description

One New Aftermarket Manufacturer Part 3363M06PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 6mm, Length 336mm, No Of Teeth 112, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.