Shop AFTERMARKET

350014M37 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 3500-14M-37-DD

  • Zoro # G708227171


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3500-14M-37
Number of Teeth
250
Top Width
37 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3500-14M-37-DD
Zoro #
G708227171
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
37 mm
Pitch Length
3500 mm
Belt Trade Size
14M

Details

Industry Number
3500-14M-37
Number of Teeth
250
Tooth Shape
Curvilinear
Tooth Location
One Side
Item
Timing Belt
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
14 mm

Description

One New Aftermarket Manufacturer Part 350014M37PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 37mm, Length 3500mm, No Of Teeth 250, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.