Shop AFTERMARKET

D33608M190 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D3360-8M-190-DD

  • Zoro # G508226862


product price:  $1,109.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D8M
Tooth Location
Two Sides
Top Width
190 mm
Reinforcing Cord Material
Fiberglass
Pitch Length
3360 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3360-8M-190-DD
Zoro #
G508226862
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D8M
Top Width
190 mm
Pitch Length
3360 mm

Details

Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Industry Number
D3360-8M-190
Belt Series
Dual Dura-Sync Torque
Belt Material
Neoprene
Tooth Shape
Curvilinear
Number of Teeth
420
Belt Coating
Nylon
Item
Timing Belt
Pitch
8 mm

Description

One New Aftermarket Manufacturer Part D33608M190PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 190mm, Length 3360mm, No Of Teeth 420, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.