Shop AFTERMARKET

580XH905 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 580XH905-DD

  • Zoro # G208226421


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XH
Tooth Location
One Side
Number of Teeth
66
Tooth Shape
Trapezoidal
Industry Number
580XH905
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580XH905-DD
Zoro #
G208226421
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
XH
Pitch Length
58 in
Top Width
9.05 in

Details

Tooth Location
One Side
Number of Teeth
66
Tooth Shape
Trapezoidal
Industry Number
580XH905
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Item
Timing Belt
Belt Material
Neoprene
Belt Coating
Nylon
Pitch
7/8 in

Description

One New Aftermarket Manufacturer Part 580XH905PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9050 Inch, Length 58 Inch, No Of Teeth 66, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.