Shop AFTERMARKET

5913M09 DAndD Powerdrive 3M Single Replacement Timing Belt

  • Mfr # 591-3M-09-DD

  • Zoro # G308226956


product price:  $13.89
/ea

Key Features

Pitch Length
591 mm
Belt Series
Dura-Sync Torque
Industry Number
591-3M-09
Belt Material
Neoprene
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
591-3M-09-DD
Zoro #
G308226956
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
591 mm
Top Width
9 mm
Belt Trade Size
3M

Details

Belt Series
Dura-Sync Torque
Industry Number
591-3M-09
Belt Material
Neoprene
Pitch
3 mm
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
197
Tooth Location
One Side
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 5913M09PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 591mm, No Of Teeth 197, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.