720L1024 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 720L1024-DD

  • Zoro # G308223184


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
72 in
Belt Coating
Nylon
Tooth Location
One Side
Top Width
10.24 in
Number of Teeth
192
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
720L1024-DD
Zoro #
G308223184
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
72 in
Top Width
10.24 in
Belt Trade Size
L

Details

Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
192
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Pitch
3/8 in
Reinforcing Cord Material
Fiberglass
Industry Number
720L1024

Description

One New Aftermarket Manufacturer Part 720L1024PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 10240 Inch, Length 72 Inch, No Of Teeth 192, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.