Shop AFTERMARKET

73MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 73MXL012-DD

  • Zoro # G108223575


product price:  $10.79
/ea

Key Features

Belt Trade Size
MXL
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Series
Dura-Premium Torque
Top Width
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73MXL012-DD
Zoro #
G108223575
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
MXL
Top Width
0.12 in
Pitch Length
7.3 in

Details

Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Item
Timing Belt
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Belt Material
Neoprene
Belt Coating
Nylon
Industry Number
73MXL012
Number of Teeth
92
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 73MXL012PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0120 Inch, Length 73 Inch, No Of Teeth 92, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.