Shop AFTERMARKET
See all product information
Create Account
Cogged V-Belt, C135, C, 139 in, 7/8 in Top Width
- Mfr # 591878R1
- Zoro # G908230537
product price:Â
$
91.99
/ea
Key Features
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Outside Length
139 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591878R1
- Zoro #
- G908230537
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Cogged V-Belt
- V-Belt Section
- C
- Industry Number
- C135
- Number of Ribs
- 1
Dimensions
- Top Width
- 7/8 in
- Outside Length
- 139 in
Description
One New Aftermarket Replacement Classical VBelt 78 x 139 for several makes, models, and applicationsOC Length 78 x 139bTop Widthb 78bDepthb 1732pfontpfont faceArial size2bspan stylefontweight normalspanspanspanspanspanspanfont stylefontsize 10ptspanspanfontspanspanspanspanspanspanspanbfontfont size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2span classReadOnlyTextfont size2span classReadOnlyTextfont size2font size2span stylefontfamily Arial, sansserif fontsize 10ptfont size2Replaces Part Numbers bC135b, 512679 Fits Allis Chalmers, 591878R1 Fits Case IHfontspanfontfontspanfontspanfontfontfontfontfont
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.