Shop AFTERMARKET

D1510H100 DAndD Powerdrive H Double Replacement Timing Belt

  • Mfr # D1510H100-DD

  • Zoro # G708361844


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
Belt Series
Dual Dura-Premium Torque
Pitch
1/2 in
Tooth Location
Two Sides
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1510H100-DD
Zoro #
G708361844
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
1 in
Pitch Length
151 in
Belt Trade Size
DH

Details

Belt Series
Dual Dura-Premium Torque
Pitch
1/2 in
Tooth Location
Two Sides
Belt Coating
Nylon
Number of Teeth
302
Reinforcing Cord Material
Fiberglass
Industry Number
D1510H100
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part#: D1510H100PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 1.000 Inch, Length: 151 Inch, No. Of Teeth: 302, Material: Neoprene, Series: H, Pitch: 1/2 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.