Shop AFTERMARKET

D16008M170 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D1600-8M-170-DD

  • Zoro # G208223567


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
200
Belt Series
Dual Dura-Sync Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1600-8M-170-DD
Zoro #
G208223567
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
170 mm
Belt Trade Size
D8M
Pitch Length
1600 mm

Details

Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
200
Belt Series
Dual Dura-Sync Torque
Item
Timing Belt
Pitch
8 mm
Belt Coating
Nylon
Belt Material
Neoprene
Industry Number
D1600-8M-170

Description

One New Aftermarket Manufacturer Part D16008M170PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 170mm, Length 1600mm, No Of Teeth 200, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.