Shop AFTERMARKET

D198814M170 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D1988-14M-170-DD

  • Zoro # G408228645


product price:  $1,552.99
/ea
Free Shipping & Returns

Key Features

Top Width
170 mm
Pitch
14 mm
Number of Teeth
142
Belt Series
Dual Dura-Sync Torque
Outside Length
1988 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1988-14M-170-DD
Zoro #
G408228645
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
170 mm
Outside Length
1988 mm
Pitch Length
1988 mm
Belt Trade Size
D14M

Details

Item
Timing Belt
Pitch
14 mm
Number of Teeth
142
Belt Series
Dual Dura-Sync Torque
Gearbelt Type
14M
Belt Coating
Nylon
Tooth Shape
Curvilinear
Industry Number
D1988-14M-170
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part D198814M170PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 170mm, Length 1988mm, No Of Teeth 142, Material Neoprene, Series 14M, Pitch 14mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.