Shop AFTERMARKET

D204XL037 DAndD Powerdrive XL Double Replacement Timing Belt

  • Mfr # D204XL037-DD

  • Zoro # G408362721


product price:  $17.35
/ea

Key Features

Tooth Location
Two Sides
Pitch Length
20.4 in
Top Width
0.37 in
Belt Series
Dual Dura-Premium Torque
Belt Trade Size
DXL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D204XL037-DD
Zoro #
G408362721
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
20.4 in
Top Width
0.37 in
Belt Trade Size
DXL

Details

Tooth Location
Two Sides
Belt Series
Dual Dura-Premium Torque
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
102
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Industry Number
D204XL037
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: D204XL037PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.370 Inch, Length: 20.4 Inch, No. Of Teeth: 102, Material: Neoprene, Series: XL, Pitch: 1/5 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.