Shop AFTERMARKET

D3600-8M-12 DAndD Powerdrive Timing Belt

  • Mfr # D3600-8M-12-DD

  • Zoro # G008362701


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Trade Size
D8M
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3600-8M-12-DD
Zoro #
G008362701
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D8M
Pitch Length
3600 mm
Top Width
12 mm

Details

Belt Material
Neoprene
Belt Coating
Nylon
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
D3600-8M-12
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque
Pitch
8 mm
Item
Timing Belt
Number of Teeth
450

Description

One New Aftermarket Manufacturer Part#: D3600-8M-12PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Double Sided, No. Of Teeth: 450, Widths: 12 mm, Outside Length: 3600 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.