Shop AFTERMARKET

D387L075 DAndD Powerdrive L Double Replacement Timing Belt

  • Mfr # D387L075-DD

  • Zoro # G108363080


product price:  $54.75
/ea

Key Features

Industry Number
D387L075
Belt Trade Size
DL
Pitch Length
38.7 in
Belt Material
Neoprene
Tooth Location
Two Sides
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D387L075-DD
Zoro #
G108363080
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DL
Pitch Length
38.7 in
Top Width
3/4 in

Details

Industry Number
D387L075
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
Two Sides
Belt Series
Dual Dura-Premium Torque
Number of Teeth
103
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
3/8 in

Description

One New Aftermarket Manufacturer Part#: D387L075PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.750 Inch, Length: 38.7 Inch, No. Of Teeth: 103, Material: Neoprene, Series: L, Pitch: 3/8 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.