Shop AFTERMARKET

D4593M15 DAndD Powerdrive 3M Double Replacement Timing Belt

  • Mfr # D459-3M-15-DD

  • Zoro # G908224888


product price:  $33.39
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Industry Number
D459-3M-15
Top Width
15 mm
Belt Coating
Nylon
Belt Trade Size
D3M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D459-3M-15-DD
Zoro #
G908224888
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
15 mm
Belt Trade Size
D3M
Pitch Length
459 mm

Details

Reinforcing Cord Material
Fiberglass
Industry Number
D459-3M-15
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Dual Dura-Sync Torque
Pitch
3 mm
Number of Teeth
153
Tooth Shape
Curvilinear
Belt Material
Neoprene
Tooth Location
Two Sides

Description

One New Aftermarket Manufacturer Part D4593M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 459mm, No Of Teeth 153, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.