Shop AFTERMARKET

D6093M200 DAndD Powerdrive 3M Double Replacement Timing Belt

  • Mfr # D609-3M-200-DD

  • Zoro # G508224561


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D3M
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Top Width
200 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D609-3M-200-DD
Zoro #
G508224561
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D3M
Top Width
200 mm
Pitch Length
609 mm

Details

Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Item
Timing Belt
Industry Number
D609-3M-200
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
3 mm
Tooth Shape
Curvilinear
Number of Teeth
203

Description

One New Aftermarket Manufacturer Part D6093M200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 200mm, Length 609mm, No Of Teeth 203, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.