Shop AFTERMARKET

D850H150 DAndD Powerdrive Timing Belt

  • Mfr # D850H150-DD

  • Zoro # G408361274


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Pitch
1/2 in
Industry Number
D850H150
Tooth Location
Two Sides
Belt Trade Size
DH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D850H150-DD
Zoro #
G408361274
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DH
Top Width
1-1/2 in
Pitch Length
85 in

Details

Tooth Shape
Trapezoidal
Pitch
1/2 in
Industry Number
D850H150
Tooth Location
Two Sides
Item
Timing Belt
Number of Teeth
170
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dual Dura-Premium Torque

Description

One New Aftermarket Manufacturer Part#: D850H150PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: H 1/2, Belt Type: Double Sided, No. Of Teeth: 170, Widths: 1.5 Inch, Outside Length: 85 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.