Zoro Homepage

Ecco Mini Bar

  • Mfr # ECC-5580CA-VM-JN

  • Zoro # G108423784


product price: $608.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-5580CA-VM-JN
Zoro #
G108423784
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 18 Selectable Flash Patterns@ 8 LED Reflector Modules@ 15 Foot Straight DC Power Plug@ Polycarbonate Base And Clear Lens, AMPS: 3.500, CERTIFICATIONS: SAE J845, CE, e, COLOR: Amber, HEIGHT: 2.500, HEIGHT: 63.500mm, LENGTH: 15, LENGTH: 381 mm, LIGHT BAR LENGTH: 15 in, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Vacuum Magnet, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 2, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 228.600mm, WIDTH: 9-Arrowhead: 5580CA-VM; Ecco: 5186CA-VM, 5188CA-VM, 5580CA, 5580CA-VMReplaces Part Numbers: ECC-5580CA-VM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.