
Primary Wire, GPT, 14 AWG, Brown, PVC Jacket
Mfr # 600-14004-100-JN
Zoro # G208377468
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Trade Designation
GPT
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Length
100 ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600-14004-100-JN
Zoro #
G208377468
UPC #
-
Country of Origin
Turkey
Dimensions
Wire Size
14 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
GPT
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128
Description
One New Aftermarket Tech Info:-Arrowhead: 600-14004-100; JAndN Electrical Products: 600-14004, 600-14004-100, 600-14004-25-CERTIFICATIONS: SAE J1128, COLOR: Brown, INSULATION TYPE: PVC, MARINE: FALSE, NO. OF WIRES: 1, OPERATING TEMPERATURE: 105°C / 221°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60, WIRE GAUGES: 14, WIRE TYPE: GPTReplaces Part Numbers: 600-14004-100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.