Shop AFTERMARKET
See all product information
Create Account
V-Belt, B101, B, CR, 104 in, 21/32 in Top Width
- Mfr # B101
- Zoro # G705607280
product price:Â
$
94.89
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Outside Length
104 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B101
- Zoro #
- G705607280
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B101
- Number of Ribs
- 1
- Material
- CR
- Temp. Range
- -1 Degrees to 158 Degrees F
- Groove Angle
- 40 Degrees
- For Use With
- Power Tools, Tractors, Mining Equipment and HVAC Systems
- Core Cord
- Polyester
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 104 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.