Shop AFTERMARKET
See all product information
Create Account
V-Belt, B115, B, CR, 118 in, 21/32 in Top Width
- Mfr # B115
- Zoro # G505606858
product price:Â
$
35.15
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Outside Length
118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B115
- Zoro #
- G505606858
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 118 in
Details
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B115
- Number of Ribs
- 1
- Material
- CR
- Temp. Range
- -1 Degrees to 158 Degrees F
- For Use With
- Power Tools, Tractors, Mining Equipment and HVAC Systems
- Groove Angle
- 40 Degrees
- Core Cord
- Polyester
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.