Portable and Inverter Generator, 1,800 W Rated, 2,900 W Surge, Electric, Wireless Remote Start, 45 A
Mfr # XAN-806-1800-JN
Zoro # G608384264
product price: $3,979.99
/ea
Free Shipping & Returns
Key Features
Generator Rated Watts
1,800 W
Surge Watts
2,900 W
Rated Voltage
120V AC
Starter Type
Electric, Wireless Remote
Generator Amps
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XAN-806-1800-JN
Zoro #
G608384264
UPC #
-
Country of Origin
Türkiye
Details
Item
Portable and Inverter Generator
Generator Rated Watts
1,800 W
Surge Watts
2,900 W
Rated Voltage
120V AC
Starter Type
Electric, Wireless Remote
Generator Amps
45
Description
One New Aftermarket Tech Info:-Arrowhead: 806-1800; Vanner: VLT12-1500; Xantrex: 806-1800-: Detachable LCD Display Can Be Mounted Remotely, CONTINUOUS WATT: 1800, HEIGHT: 115mm, HEIGHT: 4.528, INCLUDES: Remote, INPUT TYPE: Hardwire, LENGTH: 15.354, LENGTH: 390 mm, OUTPUT TYPE: Double 3-Prong AC GFCI, SERIES: Prosine, SURGE WATT: 2900, VOLTAGE INPUT: 12 VDC, VOLTAGE INPUT HIGH: 16, VOLTAGE INPUT LOW: 10, VOLTAGE OUTPUT: 120 VAC, VOLTAGE OUTPUT HIGH: 123.600, VOLTAGE OUTPUT LOW: 116.400, WAVE TYPE: True Sine, WIDTH: 11.024, WIDTH: 280mmReplaces Part Numbers: XAN-806-1800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.