Shop AFX

18" LED FLUSH MOUNT

  • Mfr # CAF18L5AJUDSN
  • Zoro # G224301621

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Diameter
18 in
Lumen Selectable
Not Selectable
Ballast Quantity
1
Housing Material
Steel
Light Output
2,930 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CAF18L5AJUDSN
Zoro #
G224301621
UPC #
037949505327
Country of Origin
Viet Nam
Item
LED Flush Mount
Lumen Selectable
Not Selectable
Ballast Quantity
1
Housing Material
Steel
Light Output
2,930 lm
Voltage
120 to 277V AC
Shade Material
Acrylic
Rated Life
50,000 hr
Shade Color
White
Dimmable
Yes
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
cETLus, Title 24
Bulb Quantity
1
Maximum Fixture Wattage
34 W
Color Rendering Index
90
Color Selectable
Selectable
Fixture Type
Flush Mount
Includes Bulb
Yes
Housing Color
Silver
Mounting Hardware Included
Mounting Hardware, Standard Mounting Holes
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Series
Carlisle
Lens Material
Acrylic
Housing Finish
Brushed Nickel
Shade Shape
Round

Dimensions

Diameter
18 in
Manufacturers Warranty Length
5 yr Limited
Overall Height
3 1/2 in

Description

LED Flush Mount, Diameter 18 in, Overall Length Not Applicable, Series Carlisle, Light Output 2,930 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 34 W, Voltage 120 to 277V AC, Overall Height 3 1/2 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Standard Mounting Holes, Lighting Technology LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.