Shop AFX
See all product information
Create Account
Bailey - LED Flush Mount - 19in - Light Antique Brass
- Mfr # BAYF19LAJUDLB
- Zoro # G522985257
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Series
Bailey
Fixture Housing Material
Steel
Shade Width
19 in
Dimmable
Yes
Color temp
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAYF19LAJUDLB
- Zoro #
- G522985257
- UPC #
- 037949514015
- Country of Origin
- China
Dimensions
- Shade Width
- 19 in
- Shade Height
- 2.5 in
- Height
- 2.5 in
- Shade Depth
- 19 in
- Width
- 19 in
Details
- Series
- Bailey
- Fixture Housing Material
- Steel
- Dimmable
- Yes
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Light Antique Brass
- Shade Color
- Frosted
- Item
- Flush Mount
- Voltage
- 120V to 277V
- Wattage Equivalency
- 200 W
- Color
- Light Antique Brass, Frosted
- Body Material
- Steel, Acrylic
- Hanging Type
- Flush
- Light Fixture Shape
- Flush Mount
- Lumens
- 2000 lm
- System Type
- Hardwired
- Shade Material
- Acrylic
- Lamp Type
- Integrated LED
Description
The Bailey LED Flush Mount combines steel and acrylic for a stylish look that fits seamlessly into transitional, modern, or contemporary spaces. Its integrated LED design and 5-in-1 CCT ensure versatile lighting options, perfect for brightening any hallway or foyer with ease. Ideal for adding a touch of elegance to your home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.