Miami - LED Flush Mount - Light Antique Brass
- Mfr # MIAF05LAJUDLB
- Zoro # G622985263
product price:Â
$
96.45
/ea
Key Features
Shade Depth
3.94 in
System Type
Hardwired
Voltage
120V to 277V
Color
Light Antique Brass, White
Shade Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIAF05LAJUDLB
- Zoro #
- G622985263
- UPC #
- 037949513131
- Country of Origin
- China
- Item
- Flush Mount
- System Type
- Hardwired
- Voltage
- 120V to 277V
- Color
- Light Antique Brass, White
- Shade Material
- Acrylic
- Hanging Type
- Flush
- Light Fixture Shape
- Flush Mount
- Series
- Miami
- Lamp Type
- Integrated LED
- Fixture Housing Material
- Steel
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Wattage Equivalency
- 63 W
- Shade Color
- White
- Lumens
- 630 lm
- Body Material
- Steel, Acrylic
- Dimmable
- Yes
- Finish
- Light Antique Brass
Dimensions
- Shade Depth
- 3.94 in
- Width
- 5.13 in
- Shade Width
- 3.94 in
- Height
- 4 in
- Shade Height
- 2.53 in
Description
Introducing the Miami LED Flush Mount, a stylish addition to any room with its sleek steel frame and acrylic diffuser. The integrated LED light offers a modern touch, perfect for your hallway or kitchen. Enjoy versatile lighting with the 5-in-1 CCT technology, making it easy to set the ambiance just right.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.