Shop AFX
See all product information
Create Account
Alpine - LED Flush Mount - 21in - Satin Nickel
- Mfr # ALPF21LAJUDSN
- Zoro # G222985298
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Shade Depth
21 in
Shade Width
21 in
Fixture Housing Material
Steel
Finish
Satin Nickel
Series
Alpine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALPF21LAJUDSN
- Zoro #
- G222985298
- UPC #
- 037949514121
- Country of Origin
- Viet Nam
- Fixture Housing Material
- Steel
- Finish
- Satin Nickel
- Series
- Alpine
- Lumens
- 2000 lm
- Wattage Equivalency
- 200 W
- Dimmable
- Yes
- Light Fixture Shape
- Flush Mount
- Shade Material
- Acrylic
- Shade Color
- White
- Color
- Satin Nickel, White
- Lamp Type
- Integrated LED
- Voltage
- 120V to 277V
- Item
- Flush Mount
- System Type
- Hardwired
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Body Material
- Steel, Acrylic
- Hanging Type
- Flush
Dimensions
- Shade Depth
- 21 in
- Shade Width
- 21 in
- Shade Height
- 3 in
- Width
- 21 in
- Height
- 3 in
Description
The Alpine LED Flush Mount offers a sleek and modern look with its steel frame and acrylic diffuser, perfect for adding style to any room. Its integrated LED lighting and 5-in-1 CCT feature make it an ideal choice for foyers, hallways, or dining rooms, providing versatile and energy-efficient illumination. With a contemporary design, this fixture complements various styles, enhancing the ambiance of your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.