Zoro Homepage

Amanda 22" Vanity - Polished Chrome

  • Mfr # AMDV2210MBPC

  • Zoro # G904985615


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
10.5
Length
22
Width
3
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMDV2210MBPC
Zoro #
G904985615
UPC #
037949487425
Country of Origin
China

Dimensions

Height
10.5
Length
22
Width
3

Details

Item
Vanity Light
Color
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Hourglass
Shade Color Family
Clear
Lamp Included
No
Series
Amanda
Housing Material
Steel, Glass
Dimmable
Yes
Finish
Polished Chrome
Fixture Type
Vanity Light
Damp/Wet Rating
ETL||cETL Damp
Watts
60
Power Source
Hardwired
Bulb Type
Incandescent

Description

Instantly improve the lighting in your guest or master bathroom space with the AFX Amanda 22" Vanity Light. This dazzling vanity light is made from strong steel and sports a clear glass shade. This mounted light fixture is designed to be situated horizontally, and can be used in a residential or commercial setting. Improve the lighting in your bathroom spaces with an AFX light fixture. | cETLus,Dimmable | Transitional vanity with clear glass diffusers. Available in two finishes and three or four light models. | Horizontal orientation only |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.