
Apex - Vanity Light Fixture - 3 Ft, Finish: Steel, Wood
Mfr # APV390530LAJD2WG-JT
Zoro # G1241093
product price:Â $437.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Width
7.4
Material
Fabric, Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APV390530LAJD2WG-JT
Zoro #
G1241093
UPC #
037949466420
Country of Origin
United States
Dimensions
Width
7.4
Length
4.25"
Height
4
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Material
Fabric, Acrylic
Watts
35
Voltage
120V-277
Type
Vanity
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Bulb Type
LED
Color Temperature
3000/3500/4000
Description
Apex - Vanity Light Fixture - 3 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.