Zoro Homepage

Ash - Pendant, Diameter: 2"

  • Mfr # ASHP2032L30D1WH

  • Zoro # G1241486


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Pendant
Lamp Type
Led
Finish
White
Height
8.5
Type
Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASHP2032L30D1WH
Zoro #
G1241486
UPC #
37949462767
Country of Origin
China

Dimensions

Height
8.5
Diameter
2"
Width
14

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
Led
Finish
White
Type
Pendant
Voltage
120V
Watts
36
Material
Acrylic
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL,FCC Damp
Color Temperature
3000K

Description

Ash - Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.