Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aurora 13in. LED Flush Mount - 18W- White

  • Mfr # AURF13LAJD1WH

  • Zoro # G616283191


product price: $39.00
/ea

Key Features

Dimmable
Yes
Shade Color
White
Includes
1 x Flush Mount
Slope Ceiling Adaptable
No
Color temp
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AURF13LAJD1WH
Zoro #
G616283191
UPC #
37949509820
Country of Origin
China

Dimensions

Height
2.5 in
Width
13 in
Length
13 in

Details

Dimmable
Yes
Shade Color
White
Includes
1 x Flush Mount
Slope Ceiling Adaptable
No
Color temp
2700K/3000K/3500K/4000K/5000K
Item
Flush Mount
Color
White
Rated Life
50,000 hrs.
Voltage
120V
Title 24
Yes
Shade Material
Acrylic
Finish
White
Lamp Type
Integrated LED
Lumens
1440
Body Material
Steel, Acrylic
CRI
90
Assembly Required
Yes
System Type
Hardwired
Diffuser Included
Yes

Description

The Aurora LED flush mount from AFX adds a sleek touch to your living room or dining room. This contemporary design features integrated LED technology and a blend of steel and acrylic materials, making it a chic addition to any home lighting setup. Whether you're lighting up a kitchen, office, or dining room, this flush mount offers a decorative and functional solution.


  • Features integrated LED lighting
  • Dimmable with TRIAC/ELV dimmer
  • Provides 1440 lumens of brightness
  • Made with durable steel and acrylic
  • Ideal for living room or dining room
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.